missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph instruments 5° Angle Platform Shakers
Features a tilt angle of 5° for soft and gentle movements.
Specifications
Rocking Angle | 5° |
---|---|
Load Bearing Capacity (Metric) | 5 kg |
Speed Range | 2 to 50 rpm |
Electrical Requirements | 230/240 V, 50/60 Hz |
Voltage | 230/240 V |
Description
- The Polymax 1040 is a medium-sized model and accepts load capacities of 5 kg
- Features a tilt angle of 5° for soft and gentle movements
- Use this model for any vessel - culture plates, media bottles, Erlenmeyer flasks - there is no limit
- Set and continuously adjust the variable speed on the analog control knob from 2 to 50 rpm - ideal for cell culture plates
- This model is suitable for the modular incubator system and is recommended for applications which require variable temperature control up to 65 °C
Specifications
5° | |
2 to 50 rpm | |
230/240 V | |
EN 60529 | |
375 mm | |
Electronic | |
Non-skid Rubber mat |
5 kg | |
230/240 V, 50/60 Hz | |
0°C to 50°C | |
50/60 Hz | |
320 mm | |
80% | |
1 to 120 min. |