missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BrandTech™ VITLAB™ Griffin Polypropylene Beakers
Click to view available options
Capacity (Metric):
100 mL
Description
Certifications
Meets the requirements of ISO 7056
Specifications
Specifications
Diameter (Metric) Base | 50 mm |
Capacity (Metric) | 100 mL |
Material | Polypropylene |
Height (Metric) | 70 mm |
Increments | 20 mL |
Quantity | 12 Pk. |
Type | Beaker |
Graduated | Yes |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'