missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Disposable Protective Coveralls 4520, Hooded
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
Description
- Designed for use in industrial workplaces as a physical barrier to help prevent skin contact from liquid splashes and dust in certain work environments
- Seamless shoulder and sleeve tops help provide increased comfort and fewer potential entry points for contaminants
- Meet ANSI 101-1996 size guidelines
- Meets EN 340, Type 6 Splash - EN 13034/(EN ISO 17491-4), Type 5 Dust - EN ISO 13982-1, Anti-Static, EN 11492 and Nuclear - EN 1073 - 2
- Microporous PE laminate
- Breathable, SMS fabric back panel helps improve air ventilation and reduce heat build-up
- Reinforcement gusset between the legs to help provide increased durability during bending and squatting
- Elastic waist and ankles, knit cuffs, two-way zipper with sealable storm flap
- Hooded style for use with respiratory equipment when extra protection is required
Specifications
Specifications
Product Type | General Purpose Coveralls |
Size | 3X-Large |
Gender | Unisex |
Material | Microporous Polyethylene Film |
Color | White |
Disposable | Single-use |
Waist Style | Elastic |
Ankle Style | Elastic |
Cuff Style | Elastic, Knit |
Neck Style | Hooded |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'