missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Linker Industrietechnik™ Stainless Steel Test Sieve with Soft Soldered Seam, 315 Dia. x 55 mm Height
Sifts particles in a wide range of pore sizes. These stainless-steel test sieves have soft soldered seams and an internal height of 55 mm and diameter of 315 mm.
Specifications
Quantity | 1Each |
---|---|
Type | Test Sieve |
Material | Stainless Steel |
Height (Metric) | 55mm |
Diameter (Metric) Outer | 315 mm |
Description
- Stainless-steel racks with an internal height of 55 mm
- Diameter: 315 mm
- Stainless-steel test sieve skin
- Soft soldered seam
- Identification number and certificate of compliance
- Resistant up to temperatures of 170°C
Specifications
1Each | |
Stainless Steel | |
315 mm |
Test Sieve | |
55mm | |
Stainless Steel |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Linker Industrietechnik™ Stainless Steel Test Sieve with Soft Soldered Seam, 315 Dia. x 55 mm Height