missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ 2L Polypropylene Bailer
A tough and durable polypropylene bailer for general use in the laboratory.
Brand: Sampling Systems™ 8333P-2
This item is not returnable.
View return policy
Description
- Manufactured from chemically resistant polypropylene
- Crevice-free construction
- Smooth finish
- Holds 2L
Specifications
Bailer | |
220mm diameter | |
White | |
General laboratory use |
Polypropylene | |
2 L | |
Smooth |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction