missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ 248 Women's Cotton Trousers with Elastic Waistband
Click to view available options
Size:
36
38
46
Description
- Women's 100% cotton trousers suitable for industrial laundering
- One side pocket with concealed press stud closure
- Elastic waistband
Specifications
Specifications
Size | 38 |
Gender | Women's |
Product Type | General Purpose Pants |
Material | Cotton |
Color | White |
Ankle Style | Straight |
Seam Type | Taped |
No. of Pockets | 1 |
Waist Style | Elastic |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction