missing translation for 'onlineSavingsMsg'
Learn More

Tenak™ 22 mm Cryobox Dividers

Dividers for use with 32 mm high cryoboxes.

Brand:  Tenak™ TE22670

 View more versions of this product

Product Code. 15250614

  • 55.80 € / Pack of 36
Estimated Shipment: 21-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • For use in cardboard cryoboxes
  • Holds cryogenic vials
  • Grid style divider
Specifications

Specifications

Grid Divider
Vials with 8.75 mm O.D.
22 mm
32 mm high cryoboxes
14 x 14 cells
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers