missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 203.2 dia. x 50.8mmH Stainless Steel Test Sieve, ISO Certificate, Micrometer Pore Sizes
Description
- Stainless Steel frame with wire gauze
- Diameter: 200mm
- Height: 25mm
- ISO 3310/1
Specifications
1Each | |
Test Sieve | |
Stainless Steel | |
50.8 mm | |
203.2 mm | |
Stainless Steel |
63 μm | |
ISO 3310/1 | |
Shaker AS 300 | |
For separation, fractioning, particle size determination | |
Stainless Steel |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ 203.2 dia. x 50.8mmH Stainless Steel Test Sieve, ISO Certificate, Micrometer Pore Sizes > Pore Size: 63 μm
Spot an opportunity for improvement?Share a Content Correction