missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH 203.2 dia. x 25.4mmH Stainless Steel Test Sieve, ASTM Certificate, Pore Sizes: 10 mm and Larger
Brand: RETSCH 60.141.026500
This item is not returnable.
View return policy
Specifications
1Each | |
Test Sieve | |
Stainless Steel | |
25.4mm | |
203.2 mm | |
Stainless Steel |
26.50 mm | |
ASTM E 11 | |
Shaker AS 300 | |
For separation, fractioning, particle size determination | |
Stainless Steel |