missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ismatec™ 2-Stop Tubing, Tygon 3350 SI
Special silicone-based tubing that undergoes a special treatment with platinum to ensure a very smooth internal surface.
Brand: Ismatec™ SC0628
This item is not returnable.
View return policy
Description
- Platinum-cured silicone tubing.
- Ultra smooth inner bore.
- Biocompatible for life science applications.
- Low level of protein binding.
- Entirely non-toxic, non-hemolytic, and non-pyrogenic.
- Weather, ozone, sunlight, and radiation resistant.
- Resistant to fungus.
- Odorless.
Specifications
US Pharmacopoea XXIII Cl.Vl, FDA 21 CFR, Part 177.2600. Also exceeds 3A sanitary standards | |
Autoclavable | |
Tygon SI Silicone 3350 | |
Pumps that incorporate cassettes into the pumphead design. Life science applications. | |
6/Pk | |
I.D. 1.52 mm | |
200°C |
Yellow-Blue | |
1.52 mm | |
400 mm | |
−60°C | |
Acids: Limited, Alkaline solutions: Limited, Solvents: Limited, Pressure: Not rec., Vacuum: Good, Viscous media: Fair, Sterile media: Excellent | |
Autoclavable with steam, 30 minutes at 1 bar (15 psi) and 121°C (250°F), gas sterilization with ethylene oxide, sterilization with radiation up to 2.5 mrad. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction