missing translation for 'onlineSavingsMsg'
Learn More
Learn More
2-Bromonaphthalene, 98+%, Thermo Scientific Chemicals
Click to view available options
Quantity:
5 g
25 g
100 g
Description
2-Bromonaphthalene is used as a raw material in the preparation of biaryls through Suzuki cross coupling reaction. Further, it plays a vital role in the preparation of dyes. It is also used to study potential tumorigenicity.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Applications
2-Bromonaphthalene is used as a raw material in the preparation of biaryls through Suzuki cross coupling reaction. Further, it plays a vital role in the preparation of dyes. It is also used to study potential tumorigenicity.
Solubility
Slightly soluble in water.
Notes
Store in a cool place. Incompatible with strong oxidizing agents.
2-Bromonaphthalene is used as a raw material in the preparation of biaryls through Suzuki cross coupling reaction. Further, it plays a vital role in the preparation of dyes. It is also used to study potential tumorigenicity.
Solubility
Slightly soluble in water.
Notes
Store in a cool place. Incompatible with strong oxidizing agents.
Specifications
Specifications
Melting Point | 53°C to 57°C |
Density | 1.605 |
Boiling Point | 281°C to 282°C |
Flash Point | 112°C (233°F) |
Odor | Odorless |
Quantity | 25 g |
Beilstein | 1858110 |
Merck Index | 14,1426 |
Synonym | naphthalene, 2-bromo, 2-naphthyl bromide, 2-bromo-naphthalene, beta-bromonaphthalene, beta-naphthyl bromide, .beta.-bromonaphthalene, unii-syu33i753n, naphthalene,2-bromo, .beta.-naphthyl bromide, pbn-2 |
Solubility Information | Slightly soluble in water. |
Show More |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'