missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ 18/10 Stainless Steel Chemical Spoon w/ Spatula Ends
Manufactured from stainless steel. Bochem™ 18/10 Stainless Steel Chemical Spoon w/ Spatula Ends is multi-purpose.
3.60 € - 8.70 €
Specifications
Autoclavable | Autoclavable |
---|---|
Quantity | 1 Ea. |
Product Type | Chemical Scoop |
For Use With (Application) | Multi-purpose spoon for a wide range of uses |
Blade Material | Stainless Steel (18/10) |
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
10252091
|
Bochem™
3420 |
120 x 20 mm |
3.60 €
Each |
Estimated Shipment: 16-10-2024
Log in to see stock. |
|||||
10602961
|
Bochem™
3425 |
300 x 37 mm |
8.70 €
Each |
Estimated Shipment: 09-10-2024
Log in to see stock. |
|||||
Description
- Spatula handle
- Autoclavable
- Stainless steel
Specifications
Autoclavable | |
Chemical Scoop | |
Stainless Steel (18/10) | |
Flat |
1 Ea. | |
Multi-purpose spoon for a wide range of uses | |
Stainless Steel (18/10) |