missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Linker Industrietechnik™ 150 Dia. x 50 mm Height Stainless Steel Test Sieves
Specifications
Quantity | 1Each |
---|---|
Type | Test Sieve |
Certifications/Compliance | Compliance 2.1 EN 10 204 and ISO 3310-1 |
Material | Stainless Steel |
Height (Metric) | 50mm |
Specifications
1Each | |
Compliance 2.1 EN 10 204 and ISO 3310-1 | |
50mm | |
Stainless Steel |
Test Sieve | |
Stainless Steel | |
150 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Linker Industrietechnik™ 150 Dia. x 50 mm Height Stainless Steel Test Sieves