missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ 12 mm Tube RapidVap Block

Product Code. 11771549
Click to view available options
12 mm Tube RapidVap Block
This item is not returnable. View return policy
This item is not returnable. View return policy

PTFE-coated aluminum block for RapidVap vacuum evaporation systems

  • For 12 mm O.D. tubes
    • Up to 6 mL (150 mm max height)

Specifications

Color Black
Capacity (Metric) 660 mL
Material PTFE-coated Aluminum
No. of Places 110
Type Accessory- RapidVap Block
No. of Blocks 1
Port Size 12 mm
Product Line RapidVap vacuum dry evaporation systems
Quantity 1
Sample Volume (Metric) Up to 6 mL/Vial
Tube Size 12 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.