missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 11 mm Autosampler Vial Crimp Caps

Minimize contamination from handling with pre-assembled caps and septa; compatible with most HPLC and GC autosamplers.

Brand:  Thermo Scientific™ 11-AC-TST1

 View more versions of this product

Product Code. 11518160

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

Minimize contamination from handling with convenient, pre-assembled Thermo Scientific™ 11 mm Autosampler Vial Crimp Caps, compatible with most HPLC and GC autosamplers. Choose from Thermo Scientific™, National™ or Chromacol™ brands.

Aluminum crimp seals with prefitted septa fit all 11 mm crimp top and snap cap vials. Must be applied with a crimping tool.

Ordering Information:
Shipped in sealed polybags to prevent contamination during transport.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

11mm Crimp Cap, 6mm center hole
PTFE, Silicone, Aluminum
500
Crimp Cap
11 mm Crimp Top Vials
Silver, Red, White
Red PTFE/White Silicone/Red PTFE
1.0 mm
11 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.