missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 10mm Non-Assembled Clear Screw Thread Autosampler Vial Kits

Save time and reduce the risk of contamination using this convenience kit. Each kit includes 100 clear glass vials and 100 screw thread caps with pre-assembled septa.

Brand:  Thermo Scientific™ C4010-88W

 View more versions of this product

Product Code. 12403688

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

Thermo Scientific™ National 10mm Clear Vial Convenience kits (Unassembled) save time during sample preparation and reduce the risk of contamination. Each kit includes 100 clear vials and 100 screw thread caps with pre-assembled septa. Reusable two-compartment trays protect vials and closures while keeping matching supplies together. Clear trays to make it easy to keep track of available supplies without opening containers.

  • Two-compartment benchtop storage tray
  • I-D™ vials feature write-on patch with graduations
  • All items remain handy and dust-free
  • Caps with septa are not attached to vials (packed in separate polybag)

Includes:

100 vials and 100 caps with pre-assembled septa

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Light Blue
12 mm
Glass, PTFE, Silicone
Red PTFE/White Silicone/Red PTFE
100
Polypropylene
32 mm
10-425
No
Clear Glass; ID patch; Light Blue Cap, Red PTFE/White Silicone/Red PTFE Septum; 2mL
Clear
2 mL
Vial: C4010-1W, Closure: C4010-60A
2 mL
Screw Cap, Open Top, 8.5 mm hole
Unassembled Screw Vial Convenience Kit
Yes
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.