missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 10mm Autosampler Vial Septa

Thermo Scientific™ National Target 10mm Septa are designed for use with 10-425 threaded caps.

Brand:  Thermo Scientific™ C4010-55

 View more versions of this product

Product Code. 12483648

This item is not returnable. View return policy

Description

Description

Thermo Scientific™ National Target 10mm Septa are designed for use with 10-425 threaded caps.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Septum for 10-425 Screw Caps
PTFE, Silicone
Blue
100
Certificate of Analysis (COA), Certificate of Conformance (COC)
10-425
Blue, White
Yes
55 °shore
1.5 mm
Septa
10 to 425 Screw Cap
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ 10mm Autosampler Vial Septa > Ivory PTFE/Red Rubber

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.