missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Scientific Technical Pens
Fast-drying ink in four colors
12.36 € - 23.41 €
Specifications
Product Type | Technical Pen |
---|---|
Disposable | Single-use |
For Use With (Application) | Used for record results in lab notebooks, fill in charts, draw graphs, mark recording paper, and produce diagrams |
Product Code | Brand | Color | Quantity | Width (Metric) Line | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Quantity | Width (Metric) Line | Price | Quantity & Availability | |||
11794376
|
Fisherbrand™
3042 |
Black | 6 Pk. | 0.4 mm | N/A | ||||
11784376
|
Fisherbrand™
3041 |
Black | 6 Pk. | 0.2 mm | N/A | ||||
10745512
|
Fisherbrand™
3040 |
Assorted | 12 Pk. | 0.2, 0.4 mm | N/A | ||||
11704386
|
Fisherbrand™
3043 |
Red | 6 Pk. | 0.2 mm | N/A | ||||
11714386
|
Fisherbrand™
3045 |
Blue | 6 Pk. | 0.2 mm | N/A | ||||
11724386
|
Fisherbrand™
3046 |
Blue | 6 Pk. | 0.4 mm | N/A | ||||
Description
Fisherbrand™ Scientific Technical Pens produce extra-fine lines with accuracy—and without smearing. Special long-legged point is perfect for writing on notebooks, forms, graphs, charts, tables and recording paper. Fast-drying ink in four colors.
- Ink is smooth flowing, fadeproof, and quick drying
- Assortment includes red, blue, and special ultrablack for excellent reproduction on office copiers
- Large ink reservoir lets you write for over 0.50 mile (800 m)
- Cap design and color indicate point size and color of pen
- Built-in super-tight cap seal keeps ink from drying out when pen is not in use
- Choose from two line sizes: extra fine, 0.016 in. (0.4 mm), or super fine, 0.008 in. (0.2 mm)
- Make precise lines with T-squares, rulers and flexible curves
Specifications
Technical Pen | |
Single-use | |
Used for record results in lab notebooks, fill in charts, draw graphs, mark recording paper, and produce diagrams |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title