missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Dispensing Pressure Vessels
Dispensing Pressure Vessels hold liquid for filtration through pressure-operated filter holders, if connected to an external pressure source.
1705.00 € - 3165.00 €
Specifications
Autoclavable | Not Autoclavable |
---|---|
Disposable | Reusable |
For Use With (Equipment) | Filter Holder |
Material | Stainless Steel (316) |
Sterility | Non-sterile |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
10094670
|
Merck
XX6700P10 |
10 L |
2950.00 €
Each |
Estimated Shipment: 31-12-2024
Log in to see stock. |
|||||
10263541
|
Merck
XX6700P01 |
3.8 L |
1705.00 €
Each |
Estimated Shipment: 17-01-2025
Log in to see stock. |
|||||
10703291
|
Merck
XX6700P20 |
20 L |
3165.00 €
Each |
Estimated Shipment: 11-02-2025
Log in to see stock. |
|||||
10084670
|
Merck
XX6700P05 |
5 L |
3020.00 €
Each |
Estimated Shipment: 11-02-2025
Log in to see stock. |
|||||
Description
Dispensing pressure vessels hold liquid for filtration through Millipore pressure-operated filter holders, if connected to an external pressure source. The portable vessels are available in 5, 10, and 20-liter and 1-gallon capacities. Vessels meet ASME™-UM Code requirements.- Closures are secured by cam-lock handle.
- Vessels are autoclavable when vented.
- Accessory code-complying relief valve, pressure gauge and hose connectors are available.
- Accessory closure adapts vessels for vacuum use.
- 316 Stainless-steel body, stainless-steel fittings, fluoroelastomer gaskets and O-rings, molded Neoprene rubber base.
- 0.25 in. NPTF elbow fittings for inlet and outlet (labeled), 0.25 in. NPTF for pressure gauge and vent/relief valve attachment.
- Maximum Inlet Pressure: 6.9 bar
- Maximum Temperature: 121°C
Specifications
Not Autoclavable | |
Filter Holder | |
Non-sterile | |
100 psi | |
121°C |
Reusable | |
Stainless Steel (316) | |
6.9 bar | |
249.8°F |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title