missing translation for 'onlineSavingsMsg'
Learn More

Azpack™ Clear Glass Extra Wide Neck Bottles with Polypropylene Screw Caps

Product Code. 11398033
Click to view available options
Capacity (Metric):
30 mL
60 mL
120 mL
250 mL
Closure Size:
38/R3
51/R3
58/R3
83/R3
This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below
This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below

Write on the white caps with marker for labeling purposes. Azpack™ Clear Glass Extra Wide Neck Bottles with Polypropylene Screw Caps are manufactured from soda lime glass.

  • Soda lime glass bottle
  • Extra wide neck
  • Includes unlined polypropylene cap
  • White cap is ideal for use with marker pen

Specifications

Capacity (Metric) 120 mL
Color Clear
Material Soda Lime Glass
Quantity 20/PK
Closure Color White
Closure Included Yes
Mouth Extra Wide
Height (Metric) 65 mm
Closure Material Polypropylene
Closure Size 58/R3
Diameter (Metric) 62 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.