missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azpack™ Clear Glass Extra Wide Neck Bottles with Polypropylene Screw Caps
Click to view available options
Capacity (Metric):
30 mL
60 mL
120 mL
250 mL
Closure Size:
38/R3
51/R3
58/R3
83/R3
Description
- Soda lime glass bottle
- Extra wide neck
- Includes unlined polypropylene cap
- White cap is ideal for use with marker pen
Specifications
Specifications
Capacity (Metric) | 250 mL |
Color | Clear |
Material | Soda Lime Glass |
Quantity | 10/PK |
Closure Color | White |
Closure Included | Yes |
Mouth | Extra Wide |
Height (Metric) | 75 mm |
Closure Material | Polypropylene |
Closure Size | 83/R3 |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction