missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Vinyl Tapes (B-595) for BMP71 Printer
Indoor/Outdoor vinyl grade conforms to irregular, smooth or rough surfaces
Brand: Brady™ 142346
This item is not returnable.
View return policy
Description
- Vinyl film with permanent adhesive
- Adheres well to pipes, walls, equipment, windows - most clean, dry surfaces
- Resistant to grease, oil and most industrial chemicals
- Five year outdoor durability in temperatures from 82° to -40°C (180° to -40°F, can be applied as low as -18°C (0°F)
Specifications
BS5609:1986 Section 2 and section 3 | |
Permanent Acrylic | |
Gloss | |
Vinyl Tape | |
BMP™71 Printer | |
1 Ea. | |
-40°C to +82°C | |
15.24 m x 2.54 cm (50 ft. x 1 in.) | |
15.24 m | |
2.54 cm |
BMP71 Label Printer Tapes | |
Green | |
Vinyl (B-595) | |
Labeling pipes, walls, equipment, windows | |
1 | |
50 ft. x 1 in. | |
0.102 mm | |
50 ft. | |
1 in. | |
15.24 m |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction