missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Indoor/Outdoor BMP™71 Vinyl Labeling Tape
For use with BMP 71 Label Maker
Brand: Brady™ 142350
This item is not returnable.
View return policy
Description
- Aggressive permanent adhesive sticks well to pipes, walls, equipment, windows and most clean, dry surfaces
- Pliable—conforms well to irregular, curved or rough surfaces
- Excellent resistance to oils, detergents, dirt, grime and many solvents
- Five-year average outdoor durability in temperatures from 180° to -40° F (82° to -40°C)
- Can be applied in temperatures as low as 0°F (-18°C)
Order Info
Each roll is 50 ft. long (15.2m)
Specifications
BS5609:1986 Section 2 and section 3 | |
Acrylic, Permanent | |
Gloss | |
Vinyl | |
Indoor and outdoor use | |
50 Gardner Units | |
5 Years | |
-40 to 180°F | |
0.004 in. | |
50 ft. | |
1 in. |
BMP71 Label Printer Tapes | |
Red | |
Tape | |
Labeling Tape | |
BMP™71 Label Maker | |
1 | |
1 Roll | |
-40°C to +82°C | |
0.102 mm | |
15.24 m | |
25.40 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction