missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ Pots with Lids

Product Code. 15819611 Shop All Sampling Systems Products
Click to view available options
Capacity:
400 mL
650 mL
1250 mL
2500 mL
5000 mL
This item is not returnable. View return policy
This item is not returnable. View return policy

Includes a lid that simply drops into place and so does not provide a hermetic seal. Sampling Systems™ Pots with Lids are ideal for hygienic applications.

  • Crevice free interior
  • Satin finish
  • Simple drop on lid
  • 304 Stainless Steel

Specifications

Capacity 5000 mL
Capacity (Metric) 5000 mL
For Use With (Application) General Purpose Stainless Steel Containers that are Ideal for use with Powders and Liquids
Includes Lid
Material Stainless Steel
Weight (Metric) 1500 g
Closure Included Yes
Shape Round
Height (Metric) 214 mm
Product Type Metal Pot
Closure Material Stainless Steel
Diameter (Metric) 200 mm
Closure Type Lid
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.